Shop SUNCAST
See all product information
Create Account
Smart Trak 225 ft. Beige Free Standing Hideaway Hose Reel
- Mfr # SSM200B
- Zoro # G8661349
product price:
$
141.99
/ea
Free Shipping & Returns
Key Features
Color
Light Taupe
Material
Resin
Includes
Leader Hose
Features
Automatic Hose Guide
Width
24-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSM200B
- Zoro #
- G8661349
- UPC #
- 44365013053
- Country of Origin
- United States
- Color
- Light Taupe
- Material
- Resin
- Includes
- Leader Hose
- Features
- Automatic Hose Guide
- Capacity
- 225 ft.
Dimensions
- Width
- 24-1/4 in
- Depth
- 24.25 in
- Length
- 25-3/4 in
Description
Bypass the mess and keep your water hose organized and your reel out of sight with this good-looking hideaway bin. It's built with sturdy, high-quality resin and can hold up to the outdoor elements. It holds a whopping 225 ft. of 5/8 in. standard vinyl hose capacity, meaning you can do more with a longer hose. It protects your hose from long-term damage from UV rays. Finally, no tools are required because it arrives fully assembled.
- • Base swivels any direction
- • Easy reeling with half the effort
- • Smart Trak hose guide tracks hose neatly onto reel
- • Comes fully assembled
- • Sturdy resin construction
- • Leader hose and stakes Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.