Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip Quarter-Circle Drip Irrigation Micro Spray 11.9 gph 10 pk

  • Mfr # 090JET010B

  • Zoro # G7681113


product price: $9.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090JET010B
Zoro #
G7681113
UPC #
18171090003
Country of Origin
United States

Description

Water gardens, flower beds, ground cover, and hillsides with low volume overhead irrigation using the Micro Spray Jet. Place on a rigid riser with stake (not included) and the fan spray emits water in a quarter-circle pattern at up to 12.9 GPH with a radius of up to 9.0 ft. (at 15-50 PSI). Screw jet onto riser and connect 1/4 in. supply tubing to the inlet barb on stake. The Micro Spray Jet works at low pressures, so a pressure regulator is recommended to reduce water pressure and prevent the jets from popping off. Made of polyethylene treated with UV inhibitors.


  • • Releases water with a fan spray in a quarter-circle pattern; Ideal for watering groundcover, flower beds, planting beds, vegetable gardens, and plants which prefer some humidity
  • • Spray reaches up to 9.0 ft. radius at 15-50 PSI; Discharge water from 0 to 12.9 GPH at 15-50 PSI
  • • Micro Spray Jet comes with a 10-32 threaded inlet which connects to rigid riser; Discharge rates from 0 to 12.9 GPH, radius from 0 to 9.0 ft. (at 15-50 PSI)
  • • Fan spray micro spray jet releases water in a quarter-circle pattern
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.