Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip Half-Circle Drip Irrigation Sprinkler Head 28.2 gph 1 pk

  • Mfr # P1050UB

  • Zoro # G1942032


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1050UB
Zoro #
G1942032
UPC #
18171105097
Country of Origin
United States

Description

Drip irrigation is made easy with the Winged Jet Assembly. The sprayer, riser, barbed inlet, and stake come preassembled and ready to install. Insert the stake, set the riser height, and connect 1/4 in. tubing to the 1/4 in. inlet. Fan spray emits water in a half-circle pattern at up to 28.2 GPH and radius of up to 5.6 ft. (at 15-50 PSI). The winged jet, like the winged nut, features thumb grips to make it easy to remove for cleaning. Provides low volume overhead irrigation for gardens, flower beds, ground cover, and hillsides. Assembly is made of polyethylene treated with UV inhibitors.


  • • Releases low volume overhead irrigation with a fan spray in a half-circle pattern; Ideal for watering groundcover, flower beds, planting beds, and vegetable gardens
  • • Spray reaches up to 5.6 ft. radius at 20 PSI; Discharge water from 0 to 28.2 GPH at 0-20 PSI; Discharge water from 0 to 28.2 GPH at 0-20 PSI
  • • Winged Jet Assembly comes preassembled so it is ready to install-insert the stake in the ground, position the height of the riser, and connect 1/4 in. supply tubing to the integrated barbed inlet
  • • Fan spray micro spray jet releases water in a half-circle pattern
  • • Jet sprayer, adjustable riser with 1/4 in. barbed inlet, and 13 in. stake come preassembled for a quicker install; Discharge rates from 0 to 28.2 GPH, radius from 0 to 5.6 ft. (at 0-20 PSI)
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.