Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip Quarter-Circle Drip Irrigation Sprinkler Head 21.8 gph 1 pk

  • Mfr # P1025UB

  • Zoro # G1942470


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1025UB
Zoro #
G1942470
UPC #
18171102591
Country of Origin
United States

Description

Use the Winged Jet Assembly to spray gardens, flower beds, ground cover, and hillsides. The jet sprayer and 8 in. adjustable riser with 1/4 in. barbed inlet come preassembled on a 13 in. stake so it's ready to install-insert the stake, position the riser to preferred height, and connect 1/4 in. supply tubing to the inlet. Fan spray emits water in a quarter-circle pattern at up to 21.8 GPH and radius of up to 6.0 ft. (at 15-50 PSI). The winged jet, like the winged nut, features thumb grips to make it easy to remove for cleaning. Assembly is made of polyethylene treated with UV inhibitors.


  • • Releases low volume overhead irrigation with a fan spray in a quarter-circle pattern; Ideal for watering groundcover, flower beds, planting beds, and vegetable gardens
  • • Spray reaches up to 6.0 ft. radius at 15-50 PSI; Discharge water from 0 to 21.8 GPH at 15-50 PSI
  • • Winged Jet Assembly comes preassembled so it is ready to install-insert the stake in the ground, position the height of the riser, and connect 1/4 in. supply tubing to the integrated barbed inlet
  • • Fan spray micro spray jet releases water in a quarter-circle pattern
  • • Jet sprayer, adjustable riser with 1/4 in. barbed inlet, and 13 in. stake come preassembled for a quicker install; Discharge rates from 0 to 21.8 GPH, radius from 0 to 6.0 ft. (at 0-20 PSI)
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.