Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 1/2 in. Compression Drip Irrigation Tee 1 pk

  • Mfr # 347G00UB

  • Zoro # G7677318


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347G00UB
Zoro #
G7677318
UPC #
18171034700
Country of Origin
United States

Description

Add a T intersection to create a lateral line or branch in your drip system with the 1/2 in. Compression Tee. The fitting joins three sections of 1/2 in. supply tubing or dripline. To install, insert tubing inside the compression ring, where an internal barb compresses the tubing for a watertight connection. Having trouble with the tubing? Try rocking it back and forth while applying pressure, or soften the tube with a hot water soak or leaving it out in the sun. This compression fitting is made of acrylonitrile butadiene styrene (ABS) treated with UV inhibitors to prevent cracking.


  • • Adds a T intersection to your 1/2 in. supply tubing or dripline; Works in a variety of areas, from small to large, flat or sloped, to join distribution tubing in your drip irrigation system
  • • Fits 1/2 in. tubing and dripline with outside diameter of 0.620 in.
  • • Rock the end of tubing back and forth while pushing it into the compression fitting, where an internal barb will compress the tube to hold it in place; for rigid tubing, consider soaking the tube end in hot water or leaving out in the sun
  • • Creates a watertight connection; has an internal barb that compresses the inserted tubing to hold it in place; unlike a barbed fitting, the tubing is not stretched out to connect to the fitting
  • • Compression ring is color-coded for easy identification: blue fits 0.710 in. tubing with 0.710 in. OD; black fits 5/8 in. tubing with 0.700 in. OD; green fits 1/2 in. tubing with 0.620 in. OD; Handles water pressures up to 50 psi
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.