Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 1/4 in. Barbed Drip Irrigation Valve Connector 10 pk

  • Mfr # 612010B

  • Zoro # G505991503


product price: $17.69
/pk 10, $1.77/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612010B
Zoro #
G505991503
UPC #
-
Country of Origin
United States

Description

The Barbed Inline Valve allows flow of water to two areas that require separate watering conditions. Install between two lengths of supply tubing to water two separate circuits, irrigation zones, or different types of plants. Adjust, balance, or shut off water flow with a twist of the dial. Works great for watering one area with new plantings and another with established plants; or two distinct plant zones that do not require the same amount of water. Ideal for flower beds, vegetable gardens, trees, shrubs, and container plants. Barbed fittings on both sides of the valve accommodate 1/4 in. supply tubing with 0.170 in. internal diameter (ID). The 1/4 in. Barbed Inline Valve is made of ABS treated with UV inhibitors.


  • • Control two varying water flows to two separate watering circuits, irrigation zones, or different plants with a twist of the dial
  • • Ideal for flower beds, vegetable gardens, trees, shrubs, and container plants; new vs. established plants; plants with different watering needs
  • • Install between two lengths of tubing where the flow of water needs to be controlled; connect tubing to barbed fittings; for tough tubing, soften tubing end so it is easier to work with by soaking in hot water or leaving out in the sun
  • • Use with a low-flow drip-watering emitter
  • • Manage water flow with control dial; Ridged dial is easy to grip; Handles water pressures of 50 PSI
  • • Drip irrigation reduces water usage by up to 70% compared to conventional sprinkler irrigation; water is applied precisely and at the rate the soil can accept it to prevent runoff and erosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.