Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip For 3/4 in. Tubing Anti-Siphon Valve 2 in. H 1 pk

  • Mfr # 62200UB

  • Zoro # G1756158


product price: $8.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62200UB
Zoro #
G1756158
UPC #
18171622006
Country of Origin
United States

Description

Prevent impure water from flowing back and contaminating the clean water supply with the Anti-Siphon Backflow Preventer. Required by most local health codes when using a potable, and sometimes non-potable water source for your drip system. The atmospheric vacuum breaker has a 3/4 in. FHT connection which threads onto the hose bibb or faucet; 3/4 in. MPT connection on the other side to attach to 3/4 in. FPT pipe. Removable filter washer blocks particles that can clog emitters. Use the directional arrow on the device to position in the direction of water flow. The Anti-Siphon Backflow Preventer is made of acrylonitrile butadiene styrene (ABS) treated with UV inhibitors.


  • • Prevent impure water from flowing in reverse and contaminating the clean water supply; Connect to the water source, such as a hose bibb or faucet
  • • Atmospheric vacuum breaker prevents water from reversing direction back into the water supply; Removable filter washer blocks particles that can clog emitters
  • • Drip irrigation reduces water usage by up to 70% compared to conventional sprinkler irrigation; water is applied precisely and at the rate the soil can accept it to prevent runoff and erosion
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.