Shop RAINDRIP

Vinyl Drip Irrigation Tubing 1/4 in. D X 50 ft. L

  • Mfr # 016005VP
  • Zoro # G7680720

product price: 
$
12.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
016005VP
Zoro #
G7680720
UPC #
18171165091
Country of Origin
United States

Description

Deliver water precisely to your plants with 1/4 in. distribution tubing. Use the 1/4 in. supply tubing as a feeder line to branch off the main line & supply water to a low-flow, drip-watering device, or as a main line in a smaller drip system. Tubing outside diameter (OD) is 0.250 in., internal diameter (ID) is 0.170 in.; works with new and existing systems. Also known as micro tubing and spaghetti tubing, 1/4 in. tubing is made of vinyl treated with UV inhibitors. Unlike other manufacturers that use blended recycled material for their tubing, Raindrip vinyl tubing is constructed with 100% virgin content for a more durable product.


  • • Branch off the main supply line to create a feeder line that supplies water to a low-flow, drip-watering device, or use as a main line in a small drip irrigation system;
  • • Works in a variety of areas, from small to large, flat or sloped; transports water to trees, shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • • Tubing outside diameter (OD) is 0.250 in., internal diameter (ID) is 0.170. in.; connect to main supply line with 1/4 in. micro fitting such as a barbed connector, connect other end directly to emitter to deliver water to plant;
  • • Drip irrigation reduces water usage by up to 70% compared to conventional sprinkler irrigation; water is applied precisely and at the rate the soil can accept it to prevent runoff and erosion
  • • To use as a feeder line, connect to the main line with a micro fitting; to use as a main line, connect 1/4 in. lines together with micro fittings; Tubing coil comes shrinkwrapped for convenience; easy to access as needed
  • • Vinyl tubing is constructed with 100% virgin content for durability; Works with Raindrip products and other products with compatible connection type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.