Shop CORONA TOOLS
See all product information
Create Account
SuperDUTY Bypass Lopper, 37 in. Hickory Handles, 3 in. Cut Capacity
- Mfr # WL 6490
- Zoro # G322919636
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Wood
Width
13 in
Height
2 in
Color
Brown
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL 6490
- Zoro #
- G322919636
- UPC #
- 038313004293
- Country of Origin
- United States
Dimensions
- Width
- 13 in
- Height
- 2 in
- Overall Length
- 37 in
Details
- Item
- Superduty Bypass Lopper
- Handle Material
- Wood
- Color
- Brown
- Blade Material
- Steel
Description
The WL 6490 SuperDUTY Bypass Pruner offers large 3 in. cutting capacity and long 37 in. hickory wood handles, helping professional landscapers tackle their most demanding pruning jobs. Lopper blades are made of forged steel and resharpenable to withstand prolonged use. Integrated with a bumper system to reduce shock and fatigue, you can comfortably use these loppers all day long. With a self-cleaning sap groove, you can reduce sap build-up to ensure clean cuts in tight areas. Trust these reliable loppers to stand the test of time when you need your tool to last, season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.