Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 oz. Clear Water Quick Cure Replaces Isocyanates

  • Mfr # SP-1305

  • Zoro # G6675562


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Color
Clear
For Use With
Single-Part Urethane Clear Coat
Container Size
10 oz
Exposure Conditions
Interior/Exterior
Green Environmental Attribute
Applicable to LEED Criteria
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-1305
Zoro #
G6675562
UPC #
660041002311
Country of Origin
United States

Dimensions

Container Size
10 oz
Size
1 gal

Details

Item
Quick Cure Replaces Isocyanates
Color
Clear
For Use With
Single-Part Urethane Clear Coat
Exposure Conditions
Interior/Exterior
Green Environmental Attribute
Applicable to LEED Criteria
System Series
None
Base Type
Water
Finish
Unfinished
Color Family
Whites
Sub-Category
Urethanes
Cure Time
24 hr
Activator Properties
None
VOC Content
Less Than 20g/L
Coverage
1250 to 1500 sq ft/gal
Net Weight
1.5 lb
Resin Type
Urethane
Dry Time
24 hr
Paint Sub-Brand
Rainguard
Paint Base Type
Water
Paint Color Family
Whites
Application Method
Mix with Urethane Coating
For Use On Surface Material
Single-Part Urethane Clear Coat
Tintable
Yes
Scent
Slight Latex
Cleaning Method
Water
Use Location
Exterior, Interior
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Flammability
Non-Flammable
VOC Compliant
Yes
Coverage Area
1,250 to 1,500 sq ft/gal
Resistance Properties
Chemical-Resistant, Chip-Resistant, Impact-Resistant, UV-Resistant
Mildew Resistant
Yes
Additive Type
Quick Cure Additive
Chemical Resistant
Yes

Description

Quick Cure Replaces Isocyanates, Additive Type Quick Cure Additive, Base Type Water, Color Clear, Coverage Area 1,250 to 1,500 sq ft/gal, Use Location Exterior, Interior, Container Size 10 oz, Application Method Mix with Urethane Coating, Chemical Resistant Yes, Cleaning Method Water, Dry Time 24 hr, Finish Unfinished, Flammability Non-Flammable, For Use With Single-Part Urethane Clear Coat, Maximum Application Temperature 90 Degrees F, Mildew Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.