Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Graffiti Barrier, White, 5 gal. Size

  • Mfr # VG-7002

  • Zoro # G6670638


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Base Type
Water
Resin Type
Acrylic Copolymer
Coverage
1250 to 1500 sq ft/gal
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG-7002
Zoro #
G6670638
UPC #
660041005503
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color
Clear
Base Type
Water
Resin Type
Acrylic Copolymer
Coverage
1250 to 1500 sq ft/gal
Finish
Natural
Application Method
Brush, Roller, Spray
VOC Content
Less Than 20 g/L
Coating Type
Non-Sacrificial Anti-Graffiti Coating
Green Environmental Attribute
Applicable to LEED Criteria
Cure Time
5 to 7 day
Sub-Category
Specialty Coatings
Application Temperature
40 Degrees to 120 Degrees F
Dry Time
1 to 2 hr
Net Weight
47 lb
Exposure Conditions
Interior/Exterior
System Series
VandlGuard
For Use With
Aggregate Panels, Bare Surfaces, Cement Plaster, EFIS, Horizontal Exterior Surfaces, Metal, Water-Based Coatings, Painted Surfaces, Plastic, Vertical Exterior Surfaces
Item
Anti-Graffiti Barrier
Dry Time Recoat
30 min
Activator Properties
Low VOC, Standard Activator
Activator Required
No
Maximum Temperature Resistance
212 Degrees F
Surface Texture
Rough, Smooth
Standards
All Other States and Canada, American Institute of Architecture, APTA, ASTM C140, ASTM C666, ASTM C67, ASTM C672, ASTM C672/M, ASTM D1653, ASTM D2243, ASTM E514, ASTM E84, ASTM G, ASTM G154, CARB, FDA, HPD, LAUSD - OESH, LEED (New Construction), LEED (New Schools/CHPS), LEED Points, Master Painters Institute (MPI) #105, NCHRP No. 244, SCAQMD, SS-W-110C, USGBC
UV Resistant
Yes
Maximum Application Temperature
100 Degrees F
Surface Material
Brick, Masonry, Painted or Unpainted Concrete, Paver, Stone, Stucco, Wood
Minimum Application Temperature
40 Degrees F
Coverage Area
Up to 300 sq ft/gal
Use Location
Exterior, Interior
Heat Resistant
Yes
Container Type
Bucket
Resistance Properties
Yes
Features
Will Retard the Growth of Mildew, Mold, Fungus, Bacteria; Will Sustain Unlimited Graffiti Removals for Up to 1 Year
VOC Compliant
Yes
Mildew Resistant
Yes
Sheen
Low Luster
Number of Components
1- Step System
Activator, Base, Paint or Primer
Base

Description

Anti-Graffiti Barrier, Base Type Water, Resin Type Acrylic Copolymer, Color White, Finish Unfinished, Size 5 gal., Net Weight 47 lb., VOC Content Less than 15g/L, Coverage 1250 to 1500 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 45 min., Cure Time 24 hr., Application Temperature 40 Degrees to 120 Degrees F, For Use With Painted, Unpainted Surfaces, Concrete, Brick, Wood, Both Horizontal, Vertical, Activator Properties Low VOC, Standard Activator, System Series None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.