Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Graffiti Barrier, White, 5 gal. Size

  • Mfr # VG-7021

  • Zoro # G6664609


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Base Type
Water
Resin Type
Urethane
Coverage
1250 to 1500 sq ft/gal
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG-7021
Zoro #
G6664609
UPC #
660041001963
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color
Clear
Base Type
Water
Resin Type
Urethane
Coverage
1250 to 1500 sq ft/gal
Finish
Natural
Application Method
Brush, Roller, Spray
VOC Content
Less Than 50 g/L
Coating Type
Non-Sacrificial Anti-Graffiti Coating
Cure Time
3 to 5 day
System Series
VandlGuard
Application Temperature
40 Degrees to 120 Degrees F
Green Environmental Attribute
Applicable to LEED Criteria
Net Weight
49 lb
Exposure Conditions
Interior/Exterior
For Use With
Bare Surfaces, Painted Surfaces
Sub-Category
Specialty Coatings
Dry Time Recoat
30 min
Activator Properties
Low VOC, Standard Activator
Dry Time
1 hr
Item
Anti-Graffiti Barrier
Container Type
Bucket
Features
100% Vapor Permeable; No Mixing Needed; 100 Cycles Pass; Will Retard the Growth of Mildew, Mold, Fungus, Bacteria
Activator Required
No
Coverage Area
Up to 400 sq ft/gal
Maximum Application Temperature
100 Degrees F
Use Location
Exterior, Interior
Surface Texture
Rough, Smooth
Minimum Application Temperature
40 Degrees F
Dry Time to Recoat
1 hr
Heat Resistant
Yes
Maximum Temperature Resistance
212 Degrees F
UV Resistant
Yes
Standards
All Other States and Canada, American Institute of Architecture, APTA, ASTM B117, ASTM C1262, ASTM C140-75, ASTM C672/C672, ASTM D1653-71, ASTM D3960, ASTM D412, ASTM D522, ASTM D523, ASTM D530, ASTM D638, ASTM D968, ASTM E514-86, ASTM E84, ASTM E96, ASTM G53/G154, CARB, FDA, HPD, LAUSD - OESH, LEED (New Construction), LEED (New Schools/CHPS), LEED Points, SCAQMD, SS-W-110C, USGBC
Resistance Properties
Chemical-Resistant, Abrasion Resistant, Graffiti Resistant, Scaling Resistant
Mildew Resistant
Yes
VOC Compliant
Yes
Surface Material
Brick, Masonry, Painted or Unpainted Concrete, Paver, Stone, Stucco, Wood
Number of Components
1- Step System
Activator, Base, Paint or Primer
Base

Description

Anti-Graffiti Barrier, Base Type Water, Resin Type Urethane, Color White, Finish Unfinished, Size 5 gal., Net Weight 49 lb., VOC Content Less than 15g/L, Coverage 1250 to 1500 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 45 min., Cure Time 24 hr., Application Temperature 40 Degrees to 120 Degrees F, For Use With Unpainted Surfaces, Concrete, Stucco, Wood, Both Horizontal, Vertical, Activator Properties Low VOC, Standard Activator, System Series None

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.