Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Graffiti Barrier, White, 5 gal. Size

  • Mfr # VG-7100

  • Zoro # G6666060


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Base Type
Water
Resin Type
Emulsion
Coverage
1250 to 1500 sq ft/gal
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG-7100
Zoro #
G6666060
UPC #
660041000577
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color
Clear
Base Type
Water
Resin Type
Emulsion
Coverage
1250 to 1500 sq ft/gal
Finish
Natural
Application Method
Brush, Roller, Spray
VOC Content
0 g/L
Coating Type
Sacrificial Anti-Graffiti Coating
Application Temperature
40 Degrees to 120 Degrees F
Exposure Conditions
Interior/Exterior
For Use With
Aggregate Panels, Bare Surfaces, Cement Plaster, EFIS, Metal, Water-Based Coatings, Painted Surfaces, Plastic
Green Environmental Attribute
Applicable to LEED Criteria
Activator Properties
Low VOC, Standard Activator
Dry Time Recoat
30 min
System Series
VandlTop
Sub-Category
Specialty Coatings
Item
Anti-Graffiti Barrier
Cure Time
3 to 4 day
Net Weight
47 lb
Dry Time
1 to 2 hr
Maximum Application Temperature
100 Degrees F
Coverage Area
Up to 300 sq ft/gal
Mildew Resistant
Yes
Features
Non-Flammable
Surface Material
Brick, Masonry, Painted or Unpainted Concrete, Paver, Stone, Stucco, Wood
Resistance Properties
Yes
Standards
All Other States and Canada, American Institute of Architecture, APTA, ASTM C140, ASTM C666, ASTM C67, ASTM C672, ASTM C672/M, ASTM D1653, ASTM D2243, ASTM E514, ASTM E84, ASTM G, ASTM G154, CARB, FDA, HPD, LAUSD - OESH, LEED (New Construction), LEED (New Schools/CHPS), LEED Points, NCHRP No. 244, SCAQMD, SS-W-110C, USGBC
Heat Resistant
Yes
Minimum Application Temperature
40 Degrees F
Use Location
Exterior, Interior
VOC Compliant
Yes
Surface Texture
Rough, Smooth
Maximum Temperature Resistance
212 Degrees F
Container Type
Bucket
Activator Required
No
Number of Components
1- Step System
Activator, Base, Paint or Primer
Base

Description

Anti-Graffiti Barrier, Base Type Water, Resin Type Emulsion, Color White, Finish Unfinished, Size 5 gal., Net Weight 47 lb., VOC Content 0g/L, Coverage 1250 to 1500 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 45 min., Cure Time 24 hr., Application Temperature 40 Degrees to 120 Degrees F, For Use With Painted Unpainted Surfaces, Concrete, Stucco, Wood Vertical Surfaces Only, Activator Properties Low VOC, Standard Activator, System Series None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.