
1 Gal. Kit Polyurethane HD with IsoFree Technology, Gloss, Deep Base
Mfr # PU-0409
Zoro # G401712370
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PU-0409
Zoro #
G401712370
UPC #
660041003684
Country of Origin
United States
Dimensions
Size
1 Gal
Details
Color
Deep Base
Finish
Gloss
Description
RainGuard Polyurethane HD with IsoFree Technology is an isocyanate free two-component, high performance, zero-VOC, odorless, water-based, aliphatic polyurethane paint and coating. Polyurethane HD provides years of excellent protection against harsh weather conditions, UV exposure, corrosion, and heavy tire traffic. It is formulated to be used as a heavy duty floor coating but can also be used as a non-yellowing paint. Polyurethane HD can be customized and tinted to any color in the paint section of any local hardware store. It dries down to an opaque matte, satin, or gloss finish that remains flexible after drying. Ideal for use on vertical or horizontal, interior or exterior surfaces such as: concrete, brick, pavers, wood, metal, plastic, stone, stucco, and other masonry surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.