Zoro Homepage

5 Gal. Concrete Sealer, Natural Finish, Clear

  • Mfr # SP-4005

  • Zoro # G801712468


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 Gal
Color
Clear
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-4005
Zoro #
G801712468
UPC #
660041001536
Country of Origin
United States

Dimensions

Container Size
5 Gal

Details

Item
Concrete Sealer
Color
Clear
Finish
Natural

Description

RainGuard Concrete Sealer is a penetrating water repellent that dries down to a clear, invisible finish. It has a non-yellowing, low odor, zero VOC, and non-toxic formula, making it safe for people, pets, and plants. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. Concrete Sealer dries down to a clear, invisible finish that does not change the surface texture or color. Ideal for use on uncoated/unpainted, vertical/horizontal, interior/exterior concrete surfaces such as: concrete floors, countertops, walkways, walls, patios, garden fences, and any other porous concrete surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.