Zoro Homepage

5 Gal. Kit Clear Seal 100% Urethane + Quick Cure, High Gloss, Clear

  • Mfr # CU-0313

  • Zoro # G601712408


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU-0313
Zoro #
G601712408
UPC #
660041003097
Country of Origin
United States

Dimensions

Size
5 Gal

Details

Color
Clear
Finish
High Gloss

Description

RainGuard Pro Clear-Seal 100% Two-Part Urethane is a urethane coating and Quick Cure additive kit that creates a protective film for painted and unpainted surfaces. This product creates a hard glossy film that is UV resistant, stain resistant, and hot tire resistant. It protects against physical abrasion and spills and can be mixed with RainGuard Pro Slip Resist (sold separately) to help create an anti-slip finish. The Quick Cure additive cuts dry time in half (compared to Clear-Seal 100% Single-Part Urethane) and allows for regular foot traffic just 24 hours after application (See TDS for details). Ideal for use on interior or exterior, horizontal or vertical, painted or unpainted surfaces such as brick, concrete, stone, wood, stucco, EIFS, pavers, and other masonry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.