Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brick Sealer Quart Super Concentrate (makes 5 gal)

  • Mfr # SP-3003

  • Zoro # G6674293


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Size
1 qt
Dry Time
1 hr
Cure Time
7 day
Net Weight
2.2 lb
Application Temperature
40 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-3003
Zoro #
G6674293
UPC #
660041001345
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Dry Time
1 hr
Cure Time
7 day
Net Weight
2.2 lb
Application Temperature
40 Degrees to 120 Degrees F
Activator Properties
Low VOC, Standard Activator
Color
Clear
System Series
None
For Use With
Porous Surfaces, Brick Floors, Chimneys, Fences, Walkways, Walls
VOC Content
20 g/L
Dry Time Recoat
30 min
Coverage
Up to 1000 sq ft/gal
Application Method
Brush, Roll, Conventional Spray
Item
Sealer
Resin Type
Siloxane
Sub-Category
Specialty Coatings
Exposure Conditions
Interior/Exterior
Base Type
Water
Paint Color Family
Whites
Green Environmental Attribute
Applicable to LEED Criteria
Color Family
Whites
Paint and Primer Sub Category
Sealers
Finish
Natural
Standards
All Other States and Canada, American Institute of Architecture, APTA, ASTM C140, ASTM C666, ASTM C67, ASTM C672, ASTM C672/M, ASTM D-1653, ASTM D2243, ASTM E-514, ASTM E84, ASTM G, ASTM G154, CARB, FDA, HPD, LAUSD - OESH, LEED (New Construction), LEED (New Schools/CHPS), LEED Points, NCHRP No. 244, SCAQMD, SS-W-110C, USGBC
VOC Compliant
Yes
Minimum Application Temperature
40 Degrees F
Use Location
Exterior, Interior
Maximum Temperature Resistance
212 Degrees F
Surface Texture
Rough, Smooth
Heat Resistant
Yes
Mildew Resistant
Yes
Surface Material
Unpainted Brick
UV Resistant
Yes
Dry Time to Recoat
1 hr
Coverage Area
Up to 150 sq ft/gal
Coating Type
Brick Sealer
Resistance Properties
Yes
Maximum Application Temperature
80 Degrees F
Container Type
Bottle
Application Temperature - Maximum
80 Degrees F
Resistance Temperature - Maximum
212 Degrees F
Sub-Brand
Brick Sealer
Product Type
Sealer
Application Temperature - Minimum
40 Degrees F

Description

Clear, Size 1 qt, Natural Finish, Coverage Up to 1000 sq ft/gal, VOC Content 20 g/L, Dry Time Recoat 30 min, Dry Time 1 hr, Application Temperature 40 Degrees to 120 Degrees F, Application Method Brush, Roll, Conventional Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.