Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Barrier, Clear, 5 gal. Size

  • Mfr # SP-2004

  • Zoro # G6669457


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Application Method
Roller, Spray
Color Family
Clears
Container Size
5 gal
Finish
Low Gloss
Max. Temp
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-2004
Zoro #
G6669457
UPC #
660041999659
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Application Method
Roller, Spray
Color
Clear
Color Family
Clears
Finish
Low Gloss
Max. Temp
90 Degrees F
Net Weight
49 lb
Coverage
625 to 1000 sq ft/gal
Dry Time
2 hr
Green Environmental Attribute
Applicable to LEED Criteria
Activator Properties
Low VOC, Standard Activator
Resin Type
Modified Acrylic
VOC Content
2 g/L
Application Temperature
40 Degrees to 120 Degrees F
Dry Time Recoat
1 hr
Exposure Conditions
Interior/Exterior
Cure Time
10 day
System Series
None
For Use With
Both Horizontal, Brick, Concrete, Painted, Stucco, Unpainted Surfaces, Vertical, Wood
Sub-Category
Specialty Coatings
Item
Thermal Barrier
Base Type
Water
Standards
ASTM B117-64, ASTM C28, ASTM C67-80A, ASTM C672, ASTM C734-82, ASTM D1653, ASTM D2240-86, ASTM D2370-82, ASTM D3273/3274, ASTM E96
For Use On
Block, EIFS Surfaces
Surface Texture
Rough, Smooth
Minimum Application Temperature
50 Degrees F
Coverage Area
625 to 1,000 sq ft/gal
Resistance Properties
Impact Resistant
Maximum Application Temperature
90 Degrees F
Coating Type
Heat Resistant Coating
Use Location
Exterior, Interior
Container Type
Bucket
Activator Required
Yes
Sheen
Low Gloss
Compatible Activator
Standard Activator
Primer Required
Yes
Heat Resistant
Yes
Dry Time to Recoat
2 to 4 hr
Sub Brand
Cool Coat
Mildew Resistant
Yes
Maximum Temperature Resistance
212 Degrees F
UV Resistant
Yes
Shelf Life
6 mo
Surface Material
Brick, Concrete, Masonry, Pavers, Stone, Stucco, Wood

Description

Thermal Barrier, Surface Material Brick, Concrete, Masonry, Pavers, Stone, Stucco, Wood, Surface Texture Rough, Smooth, Use Location Exterior, Interior, Maximum Temperature Resistance 212 Degrees F, Base Type Water, Color Clear, Coverage Area 625 to 1,000 sq ft/gal, Container Size 5 gal, Sub Brand Cool Coat, Dry Time 2 hr, Cure Time 10 day, Color Family Clears, Container Type Bucket, Activator Required Yes, Application Method Roller, Spray, Coating Type Heat Resistant Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.