Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Barrier, White, 5 gal. Size

  • Mfr # SP-2005

  • Zoro # G6675039


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Application Method
Roller, Spray
Color Family
Whites
Container Size
5 gal
Finish
Low Gloss
Max. Temp
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-2005
Zoro #
G6675039
UPC #
660041999666
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Application Method
Roller, Spray
Color
White
Color Family
Whites
Finish
Low Gloss
Max. Temp
90 Degrees F
Net Weight
49 lb
Coverage
625 to 1000 sq ft/gal
Dry Time
2 hr
Green Environmental Attribute
Applicable to LEED Criteria
Resin Type
Modified Acrylic
Item
Thermal Barrier
Dry Time Recoat
1 hr
Exposure Conditions
Interior/Exterior
System Series
None
VOC Content
2 g/L
Sub-Category
Specialty Coatings
Application Temperature
40 Degrees to 120 Degrees F
Cure Time
10 day
For Use With
Both Horizontal, Brick, Concrete, Painted, Stucco, Unpainted Surfaces, Vertical, Wood
Activator Properties
Low VOC, Standard Activator
Base Type
Water
Standards
ASTM B117-64, ASTM C28, ASTM C67-80A, ASTM C672, ASTM C734-82, ASTM D1653, ASTM D2240-86, ASTM D2370-82, ASTM D3273/3274, ASTM E96
Sheen
Low Gloss
Use Location
Exterior, Interior
Maximum Temperature Resistance
212 Degrees F
Coating Type
Heat Resistant Coating
Minimum Application Temperature
50 Degrees F
Surface Texture
Rough, Smooth
Shelf Life
6 mo
Coverage Area
625 to 1,000 sq ft/gal
Heat Resistant
Yes
UV Resistant
Yes
Dry Time to Recoat
2 to 4 hr
Mildew Resistant
Yes
Surface Material
Brick, Concrete, Masonry, Pavers, Stone, Stucco, Wood
Maximum Application Temperature
90 Degrees F
Resistance Properties
Impact Resistant
Activator Required
Yes
Container Type
Bucket
Primer Required
Yes
Sub Brand
Cool Coat
Compatible Activator
Standard Activator
For Use On
Block, EIFS Surfaces

Description

Thermal Barrier, Surface Material Brick, Concrete, Masonry, Pavers, Stone, Stucco, Wood, Surface Texture Rough, Smooth, Use Location Exterior, Interior, Maximum Temperature Resistance 212 Degrees F, Base Type Water, Color White, Coverage Area 625 to 1,000 sq ft/gal, Container Size 5 gal, Sub Brand Cool Coat, Dry Time 2 hr, Cure Time 10 day, Color Family Whites, Container Type Bucket, Activator Required Yes, Application Method Roller, Spray, Coating Type Heat Resistant Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.