Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Cleaner, Windshield Treatment, Water Repellent, Spray Bottle, 16 oz, Ready to Use, Premixed

  • Mfr # 800002250

  • Zoro # G6575359


product price: $10.59
/ea

Key Features

Pour Point (F)
40 Degrees F
Washer Fluid Sub-Category
Treatment
Size/Net Weight
16 oz
VOC Content
72.5 %
Flash Point (F)
27 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800002250
Zoro #
G6575359
UPC #
-
Country of Origin
United States

Dimensions

Size/Net Weight
16 oz
Size
16 oz
Container Size
16 fl oz

Details

Pour Point (F)
40 Degrees F
Item
Glass Cleaner
Washer Fluid Sub-Category
Treatment
VOC Content
72.5 %
Flash Point (F)
27 Degrees F
Viscosity (SUS @ 100 F)
Not Determined
For Use With
Any Vehicle
Specific Gravity
0.81
Application
Glass Water Repellent on Your Glass Shower Door and Home Glass Windows; Glass Water Repellent on Plastic Shower Doors, Glass Shower Doors with Etching or Frosting, Plexiglas and Fiber Glass; Glass Water Repellent on Any Plastic Surfaces, Including Motorcycle Windshields, ATVs and Solar Panels
Appearance
Clear liquid
pH
1.5 to 2.5
Color
Clear
pH Value
1.5 to 2.5
Container Type
Spray Bottle
Dissolves
Soluble
Washer Fluid Type
Water Repellent
Sub-Category
Glass Cleaners
Dilution Ratio
Ready to Use
Standards
AICS, DSL/NDSL, EINECS/ELINCS, ENCS, IECSC, KECL, PICCS, TSCA
Product Type
Windshield Treatment
VOC Content Weight Percentage
72.5 %
Series
Original
Minimum pH Level
1.5
Flash Point
27 Degrees F
Net Weight
16 oz
Recommended Dilution
Ready to Use
Product Form
Liquid
Maximum pH Level
2.5

Description

Glass Cleaner, Product Type Windshield Treatment, Series Original, Container Size 16 fl oz, Container Type Spray Bottle, Product Form Liquid, Color Clear, Properties Water Repellent, VOC Content Weight Percentage 72.5 Percent, Recommended Dilution Ready to Use, Flash Point 27 Degrees F, Maximum pH Level 2.5, Minimum pH Level 1.5, Net Weight 16 oz, Specific Gravity 0.81, Standards AICS, DSL/NDSL, EINECS/ELINCS, ENCS, IECSC, KECL, PICCS, TSCA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.