Zoro Homepage

7 oz. Glass Treatment Plastic Bottle, 1 PK

  • Mfr # 800002243

  • Zoro # G6548731


product price: $8.29
/ea

Key Features

Specific Gravity
0.81
Viscosity (SUS @ 100 F)
Not Determined
For Use With
Any Vehicle
pH Value
1.5 to 2.5
Pour Point (F)
40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800002243
Zoro #
G6548731
UPC #
-
Country of Origin
United States

Dimensions

Size
7 oz
Size/Net Weight
7 oz
Container Size
7 fl oz

Description

Glass Treatment, Product Type Windshield Treatment, Series Original, Container Size 7 fl oz, Container Type Bottle, Product Form Liquid, Color Clear, Properties Water Repellent, VOC Content Weight Percentage 72.5 Percent, Recommended Dilution Ready to Use, Flash Point 27 Degrees F, Maximum pH Level 2.5, Minimum pH Level 1.5, Net Weight 7 oz, Specific Gravity 0.81, Standards AICS, DSL/NDSL, EINECS/ELINCS, ENCS, IECSC, KECL, PICCS, TSCA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.