Wiper Blade, 1, Front, Rear, Beam
Mfr # RAIN830326
Zoro # G115854717
product price: $16.69
/eaKey Features
Mounting Hardware Included
Yes
Blade Material
Rubber
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Includes
Mounting Adapters
Blade Type
Beam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAIN830326
Zoro #
G115854717
UPC #
079118301590
Country of Origin
Indonesia
Dimensions
Size
26 in
Details
Mounting Hardware Included
Yes
Blade Material
Rubber
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Includes
Mounting Adapters
Blade Type
Beam
Item
Wiper Blade
Front Windshield Location
Driver, Passenger
Mounting Hardware Required
No
Windshield Location
Front, Rear
Series
Rain X Longitude Professional
Adapter Included
Yes
Description
Wiper Blade, Blade Type Beam, Arm Type Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button, 26 in, Blade Material Rubber, Adapter Included Yes, Front, Rear, Includes Mounting Adapters, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Rain X Longitude Professional, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.