This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5079283-1
Zoro #
G6554499
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Size (In.)
17 in
Size
17 in
Blade Length Range
15 in to 17 in
Details
Item
Wiper Blade
Type
Beam
Arm Type
Bayonet
Includes
Adapter
Series
ExactFit(R)
For Use With
Cars, Light Trucks
Application
Automobile, Construction, Agriculture, Bus, Truck
Material
Rubber, Metal, Plastic
Features
Maximum Windshield Contact by Transferring Wind Force Downward, Creating a Quieter Wipe
Blade Material
Polymer, Rubber
Mounting Hardware Included
Yes
Blade Type
Beam
Adapter Included
No
Windshield Location
Front, Rear
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, 17 in, Blade Material Polymer, Rubber, Adapter Included No, Front, Rear, Includes Adapter, Mounting Hardware Included Yes, Series ExactFit(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.