Zoro Homepage

Wiper Blade, 21" Sz, Beam, Exact Fit Series

  • Mfr # 5079278-1

  • Zoro # G6525500


product price: $18.89
/ea

Key Features

Size (In.)
21 in
Type
Beam
For Use With
Cars, Light Trucks
Features
Maximum Windshield Contact by Transferring Wind Force Downward, Creating a Quieter Wipe
Series
Latitude(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5079278-1
Zoro #
G6525500
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size (In.)
21 in
Size
21 in
Blade Length Range
21 in to 25 in

Details

Item
Wiper Blade
Type
Beam
For Use With
Cars, Light Trucks
Features
Maximum Windshield Contact by Transferring Wind Force Downward, Creating a Quieter Wipe
Series
Latitude(R)
Arm Type
Bayonet
Material
Rubber, Metal, Plastic
Includes
Adapter
Application
Automobile, Construction, Agriculture, Bus, Truck
Adapter Included
No
Windshield Location
Front, Rear
Mounting Hardware Included
Yes
Blade Type
Beam
Blade Material
Polymer, Rubber

Description

Wiper Blade, Blade Type Beam, Arm Type Bayonet, 21 in, Blade Material Polymer, Rubber, Adapter Included No, Front, Rear, Includes Adapter, Mounting Hardware Included Yes, Series Latitude(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.