Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RX30122
Zoro #
G7649647
UPC #
722296201922
Country of Origin
Korea, Republic of
Dimensions
Size (In.)
22
Details
Item
Wiper Blade
Type
Conventional
Material
Metal and Rubber
For Use With
Cars, Buses, Motorbikes, Trams, Trucks
Arm Type
Side Pin, J-Hook, Bayonet
Series
Weatherbeater(R)
Includes
Adapters
Application
Automobile and Vehicles Windshields
Description
Wiper Blade, Arm Type Side Pin, J-Hook, Bayonet, Includes Adapters, Series Weatherbeater(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.