Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain-X Wiper Blade, 22" Sz, Beam, Exact Fit Series 5079279-1

Wiper Blade, 22" Sz, Beam, Exact Fit Series (Discontinued)

  • Mfr # 5079279-1
  • Zoro # G6549230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5079279-1
Zoro #
G6549230
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size (In.)
22 in
Size
22 in
Blade Length Range
21 in to 25 in

Details

Item
Wiper Blade
Type
Beam
Application
Automobile, Construction, Agriculture, Bus, Truck
Includes
Adapter
Arm Type
Bayonet
Features
Maximum Windshield Contact by Transferring Wind Force Downward, Creating a Quieter Wipe
For Use With
Cars, Light Trucks
Material
Rubber, Metal, Plastic
Series
Latitude(R)
Adapter Included
No
Windshield Location
Front, Rear
Blade Material
Polymer, Rubber
Blade Type
Beam
Mounting Hardware Included
Yes

Description

Wiper Blade, Blade Type Beam, Arm Type Bayonet, 22 in, Blade Material Polymer, Rubber, Adapter Included No, Front, Rear, Includes Adapter, Mounting Hardware Included Yes, Series Latitude(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.