Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain-X Wiper Blade, 24" Size, Conventional Type RX30124

Wiper Blade, 24" Size, Conventional Type (Discontinued)

  • Mfr # RX30124
  • Zoro # G7649498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX30124
Zoro #
G7649498
UPC #
722296201939
Country of Origin
Korea, Republic of

Dimensions

Size (In.)
24

Details

Item
Wiper Blade
Type
Conventional
Application
Automobile and Vehicles Windshields
For Use With
Cars, Buses, Motorbikes, Trams, Trucks
Series
Weatherbeater(R)
Includes
Adapters
Material
Metal and Rubber
Arm Type
Side Pin, J-Hook, Bayonet

Description

Wiper Blade, Arm Type Side Pin, J-Hook, Bayonet, Includes Adapters, Series Weatherbeater(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.