Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rain-X Wiper Blade, 28" Size, Conventional Type RX30128

Wiper Blade, 28" Size, Conventional Type (Discontinued)

  • Mfr # RX30128
  • Zoro # G7649769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX30128
Zoro #
G7649769
UPC #
722296201953
Country of Origin
Korea, Republic of

Dimensions

Size (In.)
28

Details

Item
Wiper Blade
Type
Conventional
Material
Metal and Rubber
Includes
Adapters
Application
Automobile and Vehicles Windshields
Series
Weatherbeater(R)
For Use With
Cars, Buses, Motorbikes, Trams, Trucks
Arm Type
Side Pin, J-Hook, Bayonet

Description

Wiper Blade, Arm Type Side Pin, J-Hook, Bayonet, Includes Adapters, Series Weatherbeater(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.