Zoro Homepage

Wiper Blade, Beam, 21 in, Rubber

  • Mfr # RAIN830321

  • Zoro # G515854775


product price: $15.15
/ea

Key Features

Windshield Location
Front, Rear
Mounting Hardware Required
No
Blade Type
Beam
Mounting Hardware Included
Yes
Blade Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAIN830321
Zoro #
G515854775
UPC #
079118301569
Country of Origin
Indonesia

Dimensions

Size
21 in

Details

Windshield Location
Front, Rear
Mounting Hardware Required
No
Blade Type
Beam
Mounting Hardware Included
Yes
Blade Material
Rubber
Series
Rain X Longitude Professional
Front Windshield Location
Driver, Passenger
Item
Wiper Blade
Adapter Included
Yes
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Includes
Mounting Adapters

Description

Wiper Blade, Blade Type Beam, Arm Type Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button, 21 in, Blade Material Rubber, Adapter Included Yes, Front, Rear, Includes Mounting Adapters, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Rain X Longitude Professional, Standards Not Applicable..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.