Zoro Homepage

Wiper Blade, Driver, Passenger, Rubber, 28 in

  • Mfr # RAIN830328

  • Zoro # G215854723


product price: $17.69
/ea

Key Features

Blade Material
Rubber
Mounting Hardware Required
No
Mounting Hardware Included
Yes
Series
Rain X Longitude Professional
Includes
Mounting Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAIN830328
Zoro #
G215854723
UPC #
079118301606
Country of Origin
Indonesia

Dimensions

Size
28 in

Details

Blade Material
Rubber
Mounting Hardware Required
No
Mounting Hardware Included
Yes
Series
Rain X Longitude Professional
Includes
Mounting Adapters
Blade Type
Beam
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Adapter Included
Yes
Front Windshield Location
Driver, Passenger
Windshield Location
Front, Rear
Item
Wiper Blade

Description

Wiper Blade, Blade Type Beam, Arm Type Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button, 28 in, Blade Material Rubber, Adapter Included Yes, Front, Rear, Includes Mounting Adapters, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Rain X Longitude Professional, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.