Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
810109
Zoro #
G7649586
UPC #
079118101091
Country of Origin
Korea, Republic of
Dimensions
Size (In.)
22
Details
Item
Wiper Blade
Type
Beam
Application
Automobile and Vehicles Windshields
Arm Type
Side Pin, J-Hook, Bayonet, Pinch Tab, Pinch Tab Button
For Use With
2014/2015 GM Sierra and Silverado Full Size Trucks
Includes
Adapters
Material
Metal and Rubber
Series
Latitude(R)
Description
Wiper Blade, Arm Type Side Pin, J-Hook, Bayonet, Pinch Tab, Pinch Tab Button, Includes Adapters, Series Latitude(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.