
Wiper Blade, Front, Rear, Rubber, Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Mfr # RAIN830315
Zoro # G615854743
product price:Â $13.79
/eaKey Features
Windshield Location
Front, Rear
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Series
Rain X Longitude Professional
Blade Type
Beam
Blade Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAIN830315
Zoro #
G615854743
UPC #
079118301620
Country of Origin
Indonesia
Dimensions
Size
15 in
Details
Windshield Location
Front, Rear
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Series
Rain X Longitude Professional
Blade Type
Beam
Blade Material
Rubber
Adapter Included
Yes
Mounting Hardware Required
No
Mounting Hardware Included
Yes
Item
Wiper Blade
Includes
Mounting Adapters
Front Windshield Location
Driver, Passenger
Description
Wiper Blade, Blade Type Beam, Arm Type Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button, 15 in, Blade Material Rubber, Adapter Included Yes, Front, Rear, Includes Mounting Adapters, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Rain X Longitude Professional, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.