Wiper Blade, Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button, 1, Front, Rear

  • Mfr # RAIN830320

  • Zoro # G315854739


product price:  $14.39
/ea

Key Features

Series
Rain X Longitude Professional
Adapter Included
Yes
Blade Material
Rubber
Blade Type
Beam
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAIN830320
Zoro #
G315854739
UPC #
079118301552
Country of Origin
Indonesia

Dimensions

Size
20 in

Details

Series
Rain X Longitude Professional
Adapter Included
Yes
Blade Material
Rubber
Blade Type
Beam
Item
Wiper Blade
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Windshield Location
Front, Rear
Mounting Hardware Included
Yes
Front Windshield Location
Driver, Passenger
Mounting Hardware Required
No
Includes
Mounting Adapters

Description

Wiper Blade, Blade Type Beam, Arm Type Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button, 20 in, Blade Material Rubber, Adapter Included Yes, Front, Rear, Includes Mounting Adapters, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Rain X Longitude Professional, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.