
Wiper Blade, Rain X Longitude Professional, Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button, Front, Rear
Mfr # RAIN830318
Zoro # G015854787
product price:Â $13.79
/eaKey Features
Front Windshield Location
Driver, Passenger
Series
Rain X Longitude Professional
Mounting Hardware Included
Yes
Windshield Location
Front, Rear
Adapter Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAIN830318
Zoro #
G015854787
UPC #
079118301538
Country of Origin
Indonesia
Dimensions
Size
18 in
Details
Item
Wiper Blade
Front Windshield Location
Driver, Passenger
Series
Rain X Longitude Professional
Mounting Hardware Included
Yes
Windshield Location
Front, Rear
Adapter Included
Yes
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Mounting Hardware Required
No
Blade Material
Rubber
Includes
Mounting Adapters
Blade Type
Beam
Description
Wiper Blade, Blade Type Beam, Arm Type Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button, 18 in, Blade Material Rubber, Adapter Included Yes, Front, Rear, Includes Mounting Adapters, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Rain X Longitude Professional, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.