Wiper Blade, Rain X Longitude Professional, Mounting Adapters, Driver, Passenger
Mfr # RAIN830322
Zoro # G415854783
product price: $16.29
/eaKey Features
Includes
Mounting Adapters
Adapter Included
Yes
Blade Material
Rubber
Front Windshield Location
Driver, Passenger
Mounting Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAIN830322
Zoro #
G415854783
UPC #
079118301576
Country of Origin
Indonesia
Dimensions
Size
22 in
Details
Includes
Mounting Adapters
Adapter Included
Yes
Blade Material
Rubber
Front Windshield Location
Driver, Passenger
Mounting Hardware Included
Yes
Series
Rain X Longitude Professional
Arm Type
Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button
Windshield Location
Front, Rear
Blade Type
Beam
Item
Wiper Blade
Mounting Hardware Required
No
Description
Wiper Blade, Blade Type Beam, Arm Type Hook, Pinch Tab, Pinch Tab Clone, Narrow Pinch Tab Button, Slide Pin, Pin, Pinch Tab Button, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Rear, Includes Mounting Adapters, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Rain X Longitude Professional, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.