This item is Discontinued.

Ralph Friedland & Brothers Ralph Friedland & Brothers 6014353 55 in. x 72 in. Friedland Economy Light Filtering Roller Shade; Venus Ivory 6014353

This item is Discontinued.

Ralph Friedland & Brothers

Ralph Friedland & Brothers 6014353 55 in. x 72 in. Friedland Economy Light Filtering Roller Shade; Venus Ivory (Discontinued)

Mfr # 6014353
Zoro # G503978421
UPC # 93427205028
Country of Origin China
Category Window Shades
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6014353
Zoro #
G503978421
UPC #
93427205028
Country of Origin
China

Description

Economy light filtering roller shade, cut in store. Friedland spring roller shades have no cords and meet the best for kids certification for safe window covering products. Roller shades are easy to install, reliable and easy to clean. Hardware is not included

Specifications
  • Color: Venus Ivory
  • Thickness: 4 mil.
  • Style: Traditional
  • Fade Resistant: Yes
  • Material: Vinyl
  • Opening Type: Bottom Up
  • Room Darkening: No
  • Corded or Cordless: Cordless
  • Mount Type: Inside/Outside
  • Length: 72 in.
  • Fire Retardant: No
  • Hardware Included: No
  • Width: 55 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.