EDGE TAPE Easy Release Tape, 2 in W, 164 ft L, 6.3 mil Thick, Polyethylene Backing, Green

  • Mfr # RB90DET2164

  • Zoro # G522433659


product price: $36.99
/ea

Key Features

Tape Adhesive Strength
36 in-oz
Tape Width
2 in
Tape Backing Material
Polyethylene
Tape Length
164 in
Max. Tape Performance Temp.
200 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB90DET2164
Zoro #
G522433659
UPC #
853453003575
Country of Origin
Japan

Dimensions

Tape Width
2 in
Tape Length
164 in
Tape Thickness
6.3 mil

Details

Tape Adhesive Strength
36 in-oz
Tape Backing Material
Polyethylene
Max. Tape Performance Temp.
200 deg F
Tape Color
Green
Min. Tape Performance Temp.
-40 deg F

Description

Anchor down Ram Board and other material for up to 90 days without a trace of residue. This high-tensile tape lays flat on the first application and can be repositioned without any adhesive fallback. 90 day EDGE TAPE conforms to Ram Board and different surfaces with a strong hold. Tru-Tear technology tears straight and easy without any tools needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.