Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric A-Frame Jack with Single Wire Hookup - 3.5K Capacity

  • Mfr # EJ-3550-BBX

  • Zoro # G315695455


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
6.75 in
Color
Black
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ-3550-BBX
Zoro #
G315695455
UPC #
813431012647
Country of Origin
China

Dimensions

Depth
6.75 in
Length
31.5 in

Details

Material
Steel
Color
Black

Description

RAM's 3,500 lb. Capacity Electric A-Frame Jack includes a ground wire for easier installation. It features a durable black powder coat finish on outer tube and a zinc-finished inner tube with removable sand foot. The four-position footplate allows up to 7.5 of adjustability. The jack offers LED lighting for easy night hookup, durable hardeded steel gears for years of use, and a crank handle for manual override in case of power loss.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.