Door Jamb Protector, Heavy-Duty, 60 in L Dimensions, Fiberboard, Brown, For: 4 to 9 in Door Jamb
- Mfr # RBJP 60
- Zoro # G922433716
product price:Â
$
18.69
/ea
Key Features
Material
Fiberboard
Overall Length
60 in
Thickness
65 mil
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBJP 60
- Zoro #
- G922433716
- UPC #
- 853453003070
- Country of Origin
- United States
- Material
- Fiberboard
- Color
- Brown
Dimensions
- Overall Length
- 60 in
- Thickness
- 65 mil
Description
Protecting door jambs has become an essential part of remodeling, moving and even new construction. If you need a door frame protector, Ram Board door jamb protection is heavy-duty, flexible and re-usable. With no tape or adhesive necessary, Ram Board's door jamb protectors installs in seconds. Simply snap onto door jambs to protect from dings, dents and scratches that occur on construction and remodeling jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.