
Flat Surface Mount, Use With Cradle/Hldr 13800 (Discontinued)
- Mfr # RAM-B-138U
- Zoro # G802696613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAM-B-138U
Zoro #
G802696613
UPC #
793442138003
Country of Origin
United States
Dimensions
Height
3
Width
6
Length
8
Outside Diameter
0.5
Description
This permanent mount features a RAMĀ® 2-1/2"-dia. round base that fastens with screws (hardware not included) and a patented ball-and-socket system adjusts for just the perfect viewing angle. Made of high-strength composite. Can be used with the tablet mount for 10" tablets, item number, and tablet mount for 7" to 8" tablets, item number . Caution: For safety, do not use your tablet or other electronic device while operating a motor vehicle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.