Zoro Homepage
This item is Discontinued.
Ram Mounts Ram Twist Lock Suction Cup 90104 RAM-B-166U

Ram Twist Lock Suction Cup 90104 (Discontinued)

  • Mfr # RAM-B-166U
  • Zoro # G402696471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-B-166U
Zoro #
G402696471
UPC #
793442901041
Country of Origin
United States

Dimensions

Width
9
Height
1
Outside Diameter
0.61
Length
12

Description

This suction mount has a twist-lock base that ensures a strong hold to glass or non-porous plastic and a RAMĀ® 1"-dia. patented ball-and-socket system adjusts for just the perfect viewing angle. Made of high-strength composite. Can be used with the tablet mount for 10" tablets, item number, and tablet mount for 7" to 8" tablets, item number . Caution: For safety, do not use your tablet or other electronic device while operating a motor vehicle.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.