Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ram Mounts RAM 1" Ball With Diamond Base RAM-B-238U

RAM 1" Ball With Diamond Base (Discontinued)

  • Mfr # RAM-B-238U
  • Zoro # G602660692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-B-238U
Zoro #
G602660692
UPC #
-
Country of Origin
China

Details

For Use With
RAM Cradles:, RAP-HOL-UN7B-201U Universal X-Grip Cell Phone Cradle with Double Socket Arm, RAM-HOL-UN8B-201U X-Grip Cradle with 1" Ball & STANDARD Length Double Socket Arm for 7" Tablets, RAM Mounts:, RAM-B-202-GOP1-201U Custom GoPro Hero Adapter with Double Socket Arm, RAM-B-201U Double Socket Arm for 1" Balls (Overall Length: 3.69")
Item
Mounting Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.