Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAM 1.5" Ball with PinLok Base

  • Mfr # RAM-202

  • Zoro # G302475350


product price: $21.95
/ea

Key Features

Material
Powder Coated Marine-grade Aluminum
For Use With
RAM Double Socket Arm with RAM Pin-Lock Security Knob, RAM Flex-Arm with 18" Aluminum Rod and Two Single Socket Arms, RAM Double Socket Arm, RAM Double Socket Arm, RAM Double Socket Arm with Round Ball Plate, RAM Double Socket Arm with Round Ball Plate, RAM Double Socket Arm with 75x75mm VESA Plate, RAM Double Socket Swivel Arm, RAM Composite Double Socket Arm, RAM Composite Double Socket Arm , RAM Mari-Nut Rubber Expansion Mounting Hardware , RAM Mari-Rivet Aluminum Pop Rivets , RAM Backing Plate Adapter , RAM Cable Manager with AMPS Hole Pattern for Electronic Mounts , RAM Triple Magnetic Base Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-202
Zoro #
G302475350
UPC #
-
Country of Origin
United States

Details

Material
Powder Coated Marine-grade Aluminum
For Use With
RAM Double Socket Arm with RAM Pin-Lock Security Knob, RAM Flex-Arm with 18" Aluminum Rod and Two Single Socket Arms, RAM Double Socket Arm, RAM Double Socket Arm, RAM Double Socket Arm with Round Ball Plate, RAM Double Socket Arm with Round Ball Plate, RAM Double Socket Arm with 75x75mm VESA Plate, RAM Double Socket Swivel Arm, RAM Composite Double Socket Arm, RAM Composite Double Socket Arm , RAM Mari-Nut Rubber Expansion Mounting Hardware , RAM Mari-Rivet Aluminum Pop Rivets , RAM Backing Plate Adapter , RAM Cable Manager with AMPS Hole Pattern for Electronic Mounts , RAM Triple Magnetic Base Adapter
Item
Mounting Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.