Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ram Mounts RAM 4.5" Double Socket for 1.5" Ball RAM-201

RAM 4.5" Double Socket for 1.5" Ball (Discontinued)

  • Mfr # RAM-201
  • Zoro # G702677255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-201
Zoro #
G702677255
UPC #
-
Country of Origin
United States

Dimensions

Length
5.6 in

Details

Material
Powder Coated Marine-grade Aluminum
Compatible With
Item
Double Socket Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.