Zoro Homepage
This item is Discontinued.
Ram Mounts RAM MOUNT LOCK VESA PLATE LONG ARM RAM-101LU-D-246

RAM MOUNT LOCK VESA PLATE LONG ARM (Discontinued)

  • Mfr # RAM-101LU-D-246
  • Zoro # G4153649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-101LU-D-246
Zoro #
G4153649
UPC #
793442929090
Country of Origin
United States

Dimensions

Length
7.4"

Details

Material
Powder Coated Marine-grade Aluminum
Product Type
Vehicle Mount
Compatibility
RAM Pin-Lock Security Knob for C Size Socket Arms

Description

RAM MOUNT LOCK VESA PLATE LONG ARM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.