Zoro Homepage

Ram Single Swing Arm Horizontal Mount System

  • Mfr # RAM109H

  • Zoro # G104842411


product price: $83.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM109H
Zoro #
G104842411
UPC #
-
Country of Origin
United States

Description

The RAM single swing arm mount is made of powder coated marine grade aluminum. It consists of a 6" long BENT swing arm mounted on a vertical surface mounting base. At the device mounting end of the mount is a rectangular 6.25" x 2" plate. There are two (2) pivoting points on the mount. One at the swing arm and base and one at the center of the rectangular plate and the end of the swing arm. Each pivoting point allows a complete 360° rotation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.