Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ram Mounts RAM Twist Lock Suction Cup RAM-B-166U

RAM Twist Lock Suction Cup (Discontinued)

  • Mfr # RAM-B-166U
  • Zoro # G3982285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-B-166U
Zoro #
G3982285
UPC #
-
Country of Origin
United States

Details

Item
RAM Twist Lock Suction Cup
Color
Black
Type
Double Socket
Includes
3-1/4 in Suction Cup Twist Lock Base, Diamond Base Adapter, Double Socket Arm
Material
Aluminum
Product Type
Device Mount

Description

RAM Twist Lock Suction Cup, Product Type Device Mount, Color Black, Includes 3-1/4 in Suction Cup Twist Lock Base, Diamond Base Adapter, Double Socket Arm, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.