Zoro Homepage
This item is Discontinued.
Ram Mounts VEHICLE SYST 1500, 2500, 3500, SILVERADO RAM-VB-103-SW1

VEHICLE SYST 1500, 2500, 3500, SILVERADO (Discontinued)

  • Mfr # RAM-VB-103-SW1
  • Zoro # G3508133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-VB-103-SW1
Zoro #
G3508133
UPC #
793442900556
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
17 in

Details

Item
Laptop Mount
Fits Brand
Chevrolet; GMC; RAM
Material
Steel
Fits Model
1500 C/K - 2wd (1994-1999); 1500 C/K - 4wd (1994-1999); 2500 C/K (2000-2006); 3500 C/K (2000-2006); Blazer K-5 (1993-Older); Silverado (1998-Older); Suburban (1994-1999); Tahoe (1994-1999); Sierra (1994-1999); Yukon (1994-1999);
Finish
Powder Coated
Device Supported
Notebook, GPS
Series
No-Drill

Description

VEHICLE SYST 1500, 2500, 3500, SILVERADO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.