Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ram Mounts VEHICLE SYSTEM 2000-2009 GM 1500/2500/3500 RAM-VB-102-SW1

VEHICLE SYSTEM 2000-2009 GM 1500/2500/3500 (Discontinued)

  • Mfr # RAM-VB-102-SW1
  • Zoro # G3506620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-VB-102-SW1
Zoro #
G3506620
UPC #
79344290124
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
17 in

Details

Item
Laptop Mount
Fits Brand
Chevrolet; GMC; RAM
Material
Steel
Fits Model
2500 C/K (2000-2006); 3500 C/K (2000-2006); Silverado (1999-2006); Suburban (2000-2006); Tahoe (2000-2006); Sierra Truck (2000-2006); Yukon (2000-2006)
Finish
Powder Coated
Series
No-Drill
Device Supported
GPS, Notebook

Description

VEHICLE SYSTEM 2000-2009 GM 1500/2500/3500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.