Zoro Homepage

Blower/Exhauster Kit, 8 In, 1/3 HP, 230V

  • Mfr # UB20

  • Zoro # G8206475


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Duct Dia.
8 in
Voltage
110/240 V AC
Maximum Flow in Free Air
819 cfm
Blower/Fan Speed
2,850 RPM
Type
Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB20
Zoro #
G8206475
UPC #
-
Country of Origin
China

Dimensions

Duct Dia.
8 in
Length
41 1/2 in
Height
14 in
Width
12 in
Duct Diameter
20 in

Details

Voltage
110/240 V AC
Maximum Flow in Free Air
819 cfm
Blower/Fan Speed
2,850 RPM
Type
Axial
Material
Polyethylene
Color
Yellow
Item
Confined Space Fan
HP
1/3 hp
Standards
CE - UL/CSA - 29CFR1910.146
Includes
Mfr. No. ED8002
Amps
1.3 A
Current (A)
1.3 A
Horsepower
1/4 hp

Description

Confined Space Fan, Blower/Fan Speed 2,850 RPM, Includes Mfr. No. ED8002, Current (A) 1.3 A, Duct Diameter 20 in, Horsepower 1/4 hp, Maximum Flow in Free Air 819 cfm, Voltage 110/240 V AC, Color Yellow, Material Polyethylene, Height 14 in, Length 41 1/2 in, Width 12 in, Standards CE - UL/CSA - 29CFR1910.146, Type Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.